- 45° Male Elbow for 1" O.D. Tubing & 1" Male Pipe
| Material | Steel |
| Tube O.D. | 1 in |
| N | 1.48 in |
| End Types | NPT & Flareless |
| Fitting Description | 45° Male Elbow |
| M | 1.36 in |
| Across Wrench Flats | 1 5/16 in |
| SAE Reference No. | 080302 |
| No. of Ends | 2 |
| Pipe Size | 1 in |
| Fitting Type | Elbow, 45° |
| End Size | 1 Flareless(f), 1 NPT(m) |
| Weight | 0.61 LB |

