- 45° Male Elbow for 5/8" O.D. Tubing & 1/2" Male Pipe
| Tube O.D. | 5/8 in |
| Across Wrench Flats | 7/8 in |
| N | 1.17 in |
| End Types | NPT & Flareless |
| Fitting Description | 45° Male Elbow |
| Pipe Size | 0.5 in |
| No. of Ends | 2 |
| End Size | 1/2 NPT(m), 5/8 Flareless(f) |
| Material | Steel |
| Fitting Type | Elbow, 45° |
| SAE Reference No. | 080302 |
| M | 1.08 in |
| Weight | 0.29 LB |

