- 45° Male Elbow for 1/2" O.D. Tubing & 3/8" Male Pipe
| End Types | NPT & Flareless |
| Material | Steel |
| Fitting Type | Elbow, 45° |
| Tube O.D. | 1/2 in |
| SAE Reference No. | 080302 |
| Across Wrench Flats | 3/4 in |
| Fitting Description | 45° Male Elbow |
| M | 0.98 in |
| N | 0.95 in |
| No. of Ends | 2 |
| End Size | 3/8 NPT(m), 1/2 Flareless(f) |
| Pipe Size | 0.375 in |
| Weight | 0.21 LB |

