- 45° Male Elbow for 3/8" O.D. Tubing & 1/4" Male Pipe
| End Size | 1/4 NPT(m), 3/8 Flareless(f) |
| Fitting Type | Elbow, 45° |
| N | 0.86 in |
| End Types | NPT & Flareless |
| SAE Reference No. | 080302 |
| M | 0.83 in |
| Across Wrench Flats | 9/16 in |
| No. of Ends | 2 |
| Tube O.D. | 3/8 in |
| Fitting Description | 45° Male Elbow |
| Material | Steel |
| Pipe Size | 0.25 in |
| Weight | 0.12 LB |

