- 45° Male Elbow for 1/4" O.D. Tubing & 1/8" Male Pipe
| Fitting Type | Elbow, 45° |
| Male Pipe Size | 1/8 in |
| Fitting Description | 45° Male Elbow |
| Tube O.D. | 1/4 in |
| M | 0.7 in |
| SAE Reference No. | 080302 |
| End Size | 1/8 NPT(m), 1/4 Flareless(f) |
| Across Wrench Flats | 7/16 in |
| N | 0.64 in |
| No. of Ends | 2 |
| End Types | NPT & Flareless |
| Material | Steel |
| Weight | 0.62 LB |

