- 90° Female Elbow for 1" O.D. Tubing & 1" Female Pipe
| Tube O.D. | 1 in |
| Fitting Type | Elbow, 90° |
| No. of Ends | 2 |
| Fitting Description | 90° Female Elbow |
| Material | Steel |
| End Types | NPT & Flareless |
| Female Port Size | 1 |
| Across Wrench Flats | 1 5/8 in |
| M | 1.73 in |
| N | 1.62 in |
| End Size | 1 Flareless(f), 1 NPT(f) |
| SAE Reference No. | 080203 |
| Pipe Size | 1 in |
| Weight | 1.23 LB |

