- 90° Female Elbow for 1/4" O.D. Tubing & 1/8" Female Pipe
| Tube O.D. | 1/4 in |
| M | 0.89 in |
| N | 0.66 in |
| End Types | NPT & Flareless |
| End Size | 1/8 NPT(f), 1/4 Flareless(f) |
| Material | Steel |
| SAE Reference No. | 080203 |
| Fitting Type | Elbow, 90° |
| Fitting Description | 90° Female Elbow |
| Female Port Size | 1/8 |
| Pipe Size | 0.125 in |
| No. of Ends | 2 |
| Across Wrench Flats | 9/16 in |
| Weight | 0.09 LB |

