- 90° Male Elbow for 2" O.D. Tubing to 2" Male Pipe
| Across Wrench Flats | 2 9/16 in |
| Fitting Type | Elbow, 90° |
| End Size | 2 Flareless(f), 2 NPT(m) |
| SAE Reference No. | 080202 |
| Material | Steel |
| M | 2.45 in |
| End Types | NPT & Flareless |
| N | 3 in |
| Pipe Size | 2 in |
| Tube O.D. | 2 in |
| No. of Ends | 2 |
| Fitting Description | 90° Male Elbow |
| Weight | 0.0 LB |

