- 90° Male Elbow for 1 1/4" O.D. Tubing to 1 1/4" Male Pipe
| End Types | NPT & Flareless |
| Fitting Description | 90° Male Elbow |
| M | 1.89 in |
| Across Wrench Flats | 1 5/8 in |
| SAE Reference No. | 080202 |
| Pipe Size | 1.25 in |
| No. of Ends | 2 |
| Material | Steel |
| End Size | 1 1/4 Flareless(f), 1 1/4 NPT(m) |
| Tube O.D. | 1 1/4 in |
| N | 2.38 in |
| Fitting Type | Elbow, 90° |
| Weight | 1.75 LB |

