- 90° Male Elbow for 1" O.D. Tubing to 1" Male Pipe
| N | 1.97 in |
| End Size | 1 Flareless(f), 1 NPT(m) |
| End Types | NPT & Flareless |
| Fitting Type | Elbow, 90° |
| Tube O.D. | 1 in |
| Pipe Size | 1 in |
| Material | Steel |
| SAE Reference No. | 080202 |
| Fitting Description | 90° Male Elbow |
| No. of Ends | 2 |
| Across Wrench Flats | 1 5/16 in |
| M | 1.58 in |
| Weight | 0.9 LB |

