- 90° Male Elbow for 1" O.D. Tubing to 3/4" Male Pipe
| End Size | 3/4 NPT(m), 1 Flareless(f) |
| Fitting Description | 90° Male Elbow |
| N | 1.78 in |
| Across Wrench Flats | 1 3/8 in |
| End Types | NPT & Flareless |
| M | 1.73 in |
| Pipe Size | 0.75 in |
| No. of Ends | 2 |
| SAE Reference No. | 080202 |
| Tube O.D. | 1 in |
| Fitting Type | Elbow, 90° |
| Material | Steel |
| Weight | 0.12 LB |

