- 90° Male Elbow for 3/8" O.D. Tubing to 3/8" Male Pipe
| Across Wrench Flats | 3/4 in |
| Fitting Description | 90° Male Elbow |
| SAE Reference No. | 080202 |
| N | 1.22 in |
| Fitting Type | Elbow, 90° |
| Material | Steel |
| End Types | NPT & Flareless |
| End Size | 3/8 Flareless(f), 3/8 NPT(m) |
| M | 1.14 in |
| Tube O.D. | 3/8 in |
| No. of Ends | 2 |
| Pipe Size | 0.375 in |
| Weight | 0.2 LB |

