- 90° Male Elbow for 5/16" O.D. Tubing to 1/8" Male Pipe
| SAE Reference No. | 080202 |
| End Types | NPT & Flareless |
| Material | Steel |
| M | 1.95 in |
| N | 1.81 in |
| End Size | 1/8 NPT(m), 5/16 Flareless(f) |
| Across Wrench Flats | 9/16 in |
| Tube O.D. | 5/16 in |
| Fitting Type | Elbow, 90° |
| Fitting Description | 90° Male Elbow |
| Male Pipe Size | 1/8 in |
| No. of Ends | 2 |
| Weight | 0.11 LB |

