- 90° Male Elbow for 1/4" O.D. Tubing to 1/4" Male Pipe
| Fitting Type | Elbow, 90° |
| Tube O.D. | 1/4 in |
| End Types | NPT & Flareless |
| Pipe Size | 0.25 in |
| N | 1.09 in |
| End Size | 1/4 Flareless(f), 1/4 NPT(m) |
| Fitting Description | 90° Male Elbow |
| M | 1.03 in |
| Material | Steel |
| SAE Reference No. | 080202 |
| No. of Ends | 2 |
| Across Wrench Flats | 9/16 in |
| Weight | 0.19 LB |

