- Reducer for 5/8" O.D. Tube to 1/2" O.D.Tube
| No. of Ends | 2 |
| Tube O.D. 1 | 5/8 in |
| Fitting Description | Reducer |
| End Types | Flareless |
| Overall Length | 1.95 in |
| Fitting Angle | Straight |
| Material | Steel |
| Hex Size | 13/16 in |
| Tube O.D. 2 | 1/2 in |
| End Size | 1/2 Flareless(f), 5/8 Flareless(f) |
| SAE Reference No. | N/A |
| Weight | 0.17 LB |

