- Nut for 2" O.D. Tube
- Stainless Steel
| No. of Ends | 1 |
| Tube O.D. | 2 in |
| SAE Reference No. | 080110 |
| Material | Stainless Steel |
| Overall Length | 1.74 in |
| Fitting Description | Nut |
| End Size | 2 Flareless(f) |
| Hex Size | 2 7/8 in |
| End Types | Flareless |
| Fitting Angle | Straight |
| Weight | 0.906 LB |

