- BSPT Nipple
- 2" Male BSPT x 2" Male BSPT
| Fitting Description | BSPT Nipple |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Overall Length | 73.8 mm |
| End Types | BSPT |
| Hex Size | 70 mm |
| BSPT A1 Size | 2 in |
| BSPT Size | 2 in |
| Material | Steel |
| End Size | 2 BSPT(m) |
| Fitting Angle | Straight |
| Weight | 1.169 LB |

