- Female Komatsu Cap
- 33mm Size
| No. of Ends | 1 |
| Overall Length | 39.9 mm |
| End Types | Komatsu |
| Hex Size | 41.2 mm |
| SAE Reference No. | N/A |
| End Size | 33mm |
| Fitting Angle | Straight |
| Fitting Description | Female Komatsu Cap |
| Material | Steel |
| Komatsu Size | 33 mm |
| Weight | 0.606 LB |
| No. of Ends | 1 |
| Overall Length | 39.9 mm |
| End Types | Komatsu |
| Hex Size | 41.2 mm |
| SAE Reference No. | N/A |
| End Size | 33mm |
| Fitting Angle | Straight |
| Fitting Description | Female Komatsu Cap |
| Material | Steel |
| Komatsu Size | 33 mm |
| Weight | 0.606 LB |