- Female Komatsu Cap
- 30mm Size
| Overall Length | 29.9 mm |
| Hex Size | 41 mm |
| End Size | 30mm |
| Material | Steel |
| Komatsu Size | 30 mm |
| SAE Reference No. | N/A |
| Fitting Description | Female Komatsu Cap |
| Fitting Angle | Straight |
| End Types | Komatsu |
| No. of Ends | 1 |
| Weight | 0.35 LB |
| Overall Length | 29.9 mm |
| Hex Size | 41 mm |
| End Size | 30mm |
| Material | Steel |
| Komatsu Size | 30 mm |
| SAE Reference No. | N/A |
| Fitting Description | Female Komatsu Cap |
| Fitting Angle | Straight |
| End Types | Komatsu |
| No. of Ends | 1 |
| Weight | 0.35 LB |