- Female Pipe to Male BSPP Connector
- 3/8" Pipe to 1/4" BSPP Size
| No. of Ends | 2 |
| Material | Steel |
| BSPP Size | 1/4 in |
| End Types | NPT & BSPP |
| SAE Reference No. | N/A |
| Pipe Size | 0.375 in |
| End Size | 1/4 BSPP(m), 3/8 NPT(f) |
| Fitting Type | Straight, Swivel |
| Overall Length | 38.3 mm |
| Hex Size | 24 mm |
| Fitting Description | Female Pipe to Male BSPP Connector |
| Weight | 0.3 LB |

