- Male Pipe to Female BSPP Swivel
- 1/8" Pipe to 1/4" BSPP Size
| End Size | 1/8 NPT(m), 1/4 BSPP(f) |
| Material | Steel |
| Overall Length | 33 mm |
| Hex Size | 16 mm |
| Fitting Description | Male Pipe to Female BSPP Swivel |
| No. of Ends | 2 |
| Fitting Type | Straight, Swivel |
| End Types | NPT & BSPP |
| SAE Reference No. | N/A |
| BSPP Size | 1/4 in |
| Pipe Size | 0.125 in |
| Hex C1 | 18 mm |
| Weight | 0.094 LB |

