- Male Pipe to Male BSPP Nipple
- 3/4" Pipe to 1/2" BSPP Size
| BSPP Size | 1/2 in |
| End Types | NPT & BSPP |
| End Size | 1/2 BSPP(m), 3/4 NPT(m) |
| Hex Size | 28 mm |
| Pipe Size | 0.75 in |
| Overall Length | 44.4 mm |
| Material | Steel |
| Fitting Description | Male Pipe to Male BSPP Nipple |
| Fitting Type | Straight |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Weight | 0.0 LB |

