- Male JIC to Male Light Metric Straight Thread Connector
- 1/4" JIC to 12mm Port Size
| Material | Steel |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| Tube O.D. | 1/4 in |
| End Size | 1/4 JIC(m), M12(m) |
| Fitting Description | Male JIC to Male Light Metric Straight Thread Connector |
| End Types 2 | JIC 37°, Metric |
| Port Size | 12 mm |
| Overall Length | 31.5 mm |
| Hex Size | 16 mm |
| No. of Ends | 2 |
| End Types | JIC 37° & Metric |
| Weight | 0.044 LB |

