- 45° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1/2" Female Pipe Swivel & 3/4 1/2" Male ORB Port Size
| SAE Reference No. | 140357 |
| End Types | NPT & O-Ring Boss |
| End Size | 1/2 NPSM(f), 3/4 O-Ring Boss(m) |
| Pipe Size | 0.5 in |
| Fitting Description | 45° Female Pipe Swivel to Male Straight Thread O-Ring |
| N | 1 1/2 in |
| No. of Ends | 2 |
| Port Size | 3/4 |
| Hex Size | 1 in |
| Fitting Type | Elbow, 45° Swivel |
| Material | Steel |
| Across Wrench Flats | 1 1/4 in |
| M | 0.95 in |
| Weight | 0.643 LB |

