- 45° Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/8" Female Pipe Swivel & 3/4 3/8" Male ORB Port Size
| End Size | 3/8 NPSM(f), 3/4 O-Ring Boss(m) |
| Hex Size | 78 in |
| Across Wrench Flats | 1 1/4 in |
| SAE Reference No. | 140357 |
| End Types | NPT & O-Ring Boss |
| Fitting Type | Elbow, 45° Swivel |
| Fitting Description | 45° Female Pipe Swivel to Male Straight Thread O-Ring |
| No. of Ends | 2 |
| Material | Steel |
| M | 1.02 in |
| N | 1 1/2 in |
| Pipe Size | 0.375 in |
| Port Size | 3/4 |
| Weight | 0.0 LB |

