- 45° Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/4" Female Pipe Swivel & 5/8 3/4" Male ORB Port Size
| No. of Ends | 2 |
| Hex Size | 1 1/4 in |
| Fitting Type | Elbow, 45° Swivel |
| Material | Steel |
| End Size | 5/8 O-Ring Boss(m), 3/4 NPSM(f) |
| Port Size | 5/8 |
| N | 1.359 in |
| M | 1.05 in |
| Fitting Description | 45° Female Pipe Swivel to Male Straight Thread O-Ring |
| End Types | NPT & O-Ring Boss |
| Pipe Size | 0.75 in |
| Across Wrench Flats | 1 1/4 in |
| SAE Reference No. | 140357 |
| Weight | 0.56 LB |

