- 45° Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/4" Female Pipe Swivel & 1/2 3/4" Male ORB Port Size
| End Size | 1/2 O-Ring Boss(m), 3/4 NPSM(f) |
| Material | Steel |
| Fitting Description | 45° Female Pipe Swivel to Male Straight Thread O-Ring |
| Hex Size | 1 1/4 in |
| End Types | NPT & O-Ring Boss |
| Fitting Type | Elbow, 45° Swivel |
| Port Size | 1/2 |
| No. of Ends | 2 |
| SAE Reference No. | 140357 |
| Across Wrench Flats | 1 1/4 in |
| Pipe Size | 0.75 in |
| N | 1.22 in |
| M | 1.08 in |
| Weight | 0.5 LB |

