- 45° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1/4" Female Pipe Swivel & 1/4" Male ORB Port Size
| End Size | 1/4 NPSM(f), 1/4 O-Ring Boss(m) |
| Port Size | 1/4 |
| Material | Steel |
| SAE Reference No. | 140357 |
| Pipe Size | 0.25 in |
| Hex Size | 11/16 in |
| Across Wrench Flats | 11/16 in |
| Fitting Type | Elbow, 45° Swivel |
| N | 1.062 in |
| End Types | NPT & O-Ring Boss |
| M | 0.656 in |
| Fitting Description | 45° Female Pipe Swivel to Male Straight Thread O-Ring |
| No. of Ends | 2 |
| Weight | 0.13 LB |

