- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 2" Female Pipe Swivel & 2" Male ORB Port Size
| Fitting Type | 90° Swivel Elbow |
| End Types | NPT & O-Ring Boss |
| Port Size | 2 |
| No. of Ends | 2 |
| Pipe Size | 2 in |
| N | 3 1/4 in |
| Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| Material | Steel |
| M | 2.312 in |
| End Size | 2 NPSM(f), 2 O-Ring Boss(m) |
| Hex Size | 2 5/8 in |
| Across Wrench Flats | 2 5/8 in |
| SAE Reference No. | 140257 |
| Weight | 4.75 LB |

