- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1 1/2" Female Pipe Swivel & 1 1/2" Male ORB Port Size
| Port Size | 1 1/2 |
| Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| No. of Ends | 2 |
| End Types | NPT & O-Ring Boss |
| Hex Size | 2 1/8 in |
| Fitting Type | 90° Swivel Elbow |
| Pipe Size | 1.5 in |
| N | 2.609 in |
| SAE Reference No. | 140257 |
| M | 1.734 in |
| Material | Steel |
| End Size | 1 1/2 NPSM(f), 1 1/2 O-Ring Boss(m) |
| Across Wrench Flats | 2 1/8 in |
| Weight | 2.925 LB |

