- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/4" Female Pipe Swivel & 1 1/4" Male ORB Port Size
| Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| Material | Steel |
| N | 2.484 in |
| Port Size | 1 1/4 |
| M | 2 in |
| Pipe Size | 0.75 in |
| SAE Reference No. | 140257 |
| Fitting Type | 90° Swivel Elbow |
| End Types | NPT & O-Ring Boss |
| End Size | 3/4 NPSM(f), 1 1/4 O-Ring Boss(m) |
| Hex Size | 1 1/4 in |
| No. of Ends | 2 |
| Across Wrench Flats | 1 7/8 in |
| Weight | 2.0 LB |

