- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1" Female Pipe Swivel & 1" Male ORB Port Size
| No. of Ends | 2 |
| Pipe Size | 1 in |
| M | 1.39 in |
| Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| SAE Reference No. | 140257 |
| End Size | 1 NPSM(f), 1 O-Ring Boss(m) |
| Fitting Type | 90° Swivel Elbow |
| Hex Size | 1 1/2 in |
| Port Size | 1 |
| End Types | NPT & O-Ring Boss |
| N | 2.093 in |
| Material | Steel |
| Across Wrench Flats | 1 1/2 in |
| Weight | 1.24 LB |

