- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1" Female Pipe Swivel & 7/8" Male ORB Port Size
| N | 2.093 in |
| Hex Size | 1/2 in |
| End Size | 7/8 O-Ring Boss(m), 1 NPSM(f) |
| Pipe Size | 1 in |
| Across Wrench Flats | 1 1/2 in |
| End Types | NPT & O-Ring Boss |
| Material | Steel |
| SAE Reference No. | 140257 |
| M | 1.24 in |
| Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| Port Size | 7/8 |
| Fitting Type | 90° Swivel Elbow |
| No. of Ends | 2 |
| Weight | 0.0 LB |

