- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1/4" Female Pipe Swivel & 5/8" Male ORB Port Size
| Hex Size | 11/16 in |
| N | 1.64 in |
| Fitting Type | 90° Swivel Elbow |
| End Size | 1/4 NPSM(f), 5/8 O-Ring Boss(m) |
| M | 0.92 in |
| Port Size | 5/8 |
| Pipe Size | 0.25 in |
| Material | Steel |
| SAE Reference No. | 140257 |
| End Types | NPT & O-Ring Boss |
| Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| Across Wrench Flats | 1 1/8 in |
| No. of Ends | 2 |
| Weight | 0.409 LB |

