- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1/4" Female Pipe Swivel & 1/2" Male ORB Port Size
| N | 1.486 in |
| Material | Steel |
| Pipe Size | 0.25 in |
| End Types | NPT & O-Ring Boss |
| End Size | 1/4 NPSM(f), 1/2 O-Ring Boss(m) |
| Port Size | 1/2 |
| Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| SAE Reference No. | 140257 |
| M | 0.919 in |
| Across Wrench Flats | 1 in |
| Fitting Type | 90° Swivel Elbow |
| Hex Size | 11/16 in |
| No. of Ends | 2 |
| Weight | 0.4 LB |

