- Female Pipe Swivel to Male Straight Thread O-Ring w/ 1" Female Pipe Swivel & 7/8" Male ORB Port Size
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Overall Length | 1.733 in |
| Port Size | 7/8 |
| Fitting Type | Straight, Swivel |
| End Size | 7/8 O-Ring Boss(m), 1 NPSM(f) |
| Hex Size | 1 3/8 in |
| Pipe Size | 1 in |
| Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
| End Types | NPT & O-Ring Boss |
| Material | Steel |
| Weight | 0.0 LB |

