- 90° Female 37° JIC Swivel to Male Straight Thread O-Ring w/ 1/2" Female 37° JIC & 1/2" Male ORB Port Size
| M | 1.39 in |
| Fitting Description | 90° Female 37° JIC Swivel to Male Straight Thread O-Ring |
| Tube O.D. | 1/2 in |
| N | 1.45 in |
| End Types 2 | JIC 37°, O-Ring Boss |
| End Size | 1/2 O-Ring Boss(m), 1/2 JIC(f) |
| Across Wrench Flats | 13/16 in |
| Fitting Angle | 90°, Swivel |
| End Types | JIC 37° & O-Ring Boss |
| Material | Steel |
| Port Size | 1/2 |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| SAE Reference No. | N/A |
| Weight | 0.285 LB |

