- 90° Female 37° JIC Swivel to Male Straight Thread O-Ring w/ 3/8" Female 37° JIC & 3/8" Male ORB Port Size
| Across Wrench Flats | 5/8 in |
| M | 1.25 in |
| End Size | 3/8 O-Ring Boss(m), 3/8 JIC(f) |
| Fitting Angle | 90°, Swivel |
| Port Size | 3/8 |
| Tube O.D. | 3/8 in |
| No. of Ends | 2 |
| Fitting Description | 90° Female 37° JIC Swivel to Male Straight Thread O-Ring |
| End Types | JIC 37° & O-Ring Boss |
| Material | Steel |
| SAE Reference No. | N/A |
| Fitting Type | Elbow |
| End Types 2 | JIC 37°, O-Ring Boss |
| N | 1 1/4 in |
| Weight | 0.143 LB |

