- 90° Female 37° JIC Swivel to Male Straight Thread O-Ring w/ 1/4" Female 37° JIC & 1/4" Male ORB Port Size
| Port Size | 1/4 |
| End Types 2 | JIC 37°, O-Ring Boss |
| Across Wrench Flats | 1/2 in |
| Material | Steel |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| Fitting Angle | 90°, Swivel |
| Fitting Description | 90° Female 37° JIC Swivel to Male Straight Thread O-Ring |
| Tube O.D. | 1/4 in |
| SAE Reference No. | N/A |
| M | 1.038 in |
| End Size | 1/4 O-Ring Boss(m), 1/4 JIC(f) |
| End Types | JIC 37° & O-Ring Boss |
| N | 1 in |
| Weight | 0.023 LB |

