- 90° Straight Thread O-Ring Elbow Extra Long w/ 3/8" Male ORB Port Size
| N | 2.06 in |
| End Types | O-Ring Boss |
| Across Wrench Flats | 5/8 in |
| Port Size | 3/8 |
| Fitting Description | 90° Straight Thread O-Ring Elbow Extra Long |
| No. of Ends | 2 |
| M | 1.25 in |
| SAE Reference No. | N/A |
| Material | Steel |
| Fitting Type | Elbow, Long |
| End Size | 3/8 O-Ring Boss(m) |
| Fitting Angle | 90° |
| Weight | 0.0 LB |

