- 90° Straight Thread O-Ring Elbow w/ 1 1/2" Male ORB Port Size
| Port Size | 1 1/2 |
| Fitting Type | Elbow |
| No. of Ends | 2 |
| End Types | O-Ring Boss |
| Material | Steel |
| End Size | 1 1/2 O-Ring Boss(m) |
| Fitting Description | 90° Straight Thread O-Ring Elbow |
| M | 2.64 in |
| SAE Reference No. | N/A |
| Fitting Angle | 90° |
| Across Wrench Flats | 2 in |
| Weight | 2.697 LB |

