- 90° Straight Thread O-Ring Elbow w/ 1" Male ORB Port Size
| SAE Reference No. | N/A |
| Port Size | 1 |
| M | 1.97 in |
| Fitting Description | 90° Straight Thread O-Ring Elbow |
| Fitting Angle | 90° |
| Across Wrench Flats | 1 3/8 in |
| No. of Ends | 2 |
| End Types | O-Ring Boss |
| Material | Steel |
| End Size | 1 O-Ring Boss(m) |
| Fitting Type | Elbow |
| Weight | 1.075 LB |

