- 90° Straight Thread O-Ring Elbow w/ 1/4" Male ORB Port Size
| Fitting Angle | 90° |
| Port Size | 1/4 |
| End Size | 1/4 O-Ring Boss(m) |
| No. of Ends | 2 |
| End Types | O-Ring Boss |
| Across Wrench Flats | 5/8 in |
| SAE Reference No. | N/A |
| M | 1.09 in |
| Fitting Type | Elbow |
| Fitting Description | 90° Straight Thread O-Ring Elbow |
| Material | Steel |
| Weight | 0.1 LB |

