- 90° Male Straight Thread O-Ring Elbow w/ 2" Male Pipe & 2" Male ORB Port Size
| SAE Reference No. | N/A |
| Fitting Type | Elbow, 90° |
| N | 2.89 in |
| Across Wrench Flats | 2 5/8 in |
| M | 3 in |
| Material | Steel |
| Fitting Description | 90° Male Straight Thread O-Ring Elbow |
| End Size | 2 NPT(m), 2 O-Ring Boss(m) |
| End Types | NPT & O-Ring Boss |
| Port Size | 2 |
| No. of Ends | 2 |
| Pipe Size | 2 in |
| Weight | 4.7 LB |

