- 90° Male Straight Thread O-Ring Elbow w/ 1 1/2" Male Pipe & 1 1/2" Male ORB Port Size
| Fitting Type | Elbow, 90° |
| End Types | NPT & O-Ring Boss |
| Port Size | 1 1/2 |
| M | 2.64 in |
| Material | Steel |
| Across Wrench Flats | 2 in |
| No. of Ends | 2 |
| N | 2.39 in |
| End Size | 1 1/2 NPT(m), 1 1/2 O-Ring Boss(m) |
| Fitting Description | 90° Male Straight Thread O-Ring Elbow |
| Pipe Size | 1.5 in |
| SAE Reference No. | N/A |
| Weight | 2.35 LB |

