Skip to content Skip to navigation menu
Pipe

6806-16-16-NWO

Pipe
Item #101759482
  • 90° Male Straight Thread O-Ring Elbow w/ 1" Male Pipe & 1" Male ORB Port Size
Pipe
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90° Male Straight Thread O-Ring Elbow w/ 1" Male Pipe & 1" Male ORB Port Size
End Size 1 NPT(m), 1 O-Ring Boss(m)
M 1.97 in
Port Size 1
No. of Ends 2
SAE Reference No. N/A
Material Steel
Fitting Description 90° Male Straight Thread O-Ring Elbow
Pipe Size 1 in
End Types NPT & O-Ring Boss
Fitting Type Elbow, 90°
N 2.05 in
Across Wrench Flats 1 3/8 in
Weight 0.983 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison