- 90° Male Straight Thread O-Ring Elbow w/ 3/4" Male Pipe & 7/8" Male ORB Port Size
| Across Wrench Flats | 1 1/4 in |
| No. of Ends | 2 |
| Port Size | 7/8 |
| Pipe Size | 0.75 in |
| Fitting Type | Elbow, 90° |
| Fitting Description | 90° Male Straight Thread O-Ring Elbow |
| End Size | 3/4 NPT(m), 7/8 O-Ring Boss(m) |
| N | 2 in |
| End Types | NPT & O-Ring Boss |
| SAE Reference No. | N/A |
| M | 1.69 in |
| Material | Steel |
| Weight | 0.75 LB |

