- 90° Male Straight Thread O-Ring Elbow w/ 3/8" Male Pipe & 1/2" Male ORB Port Size
| No. of Ends | 2 |
| Across Wrench Flats | 13/16 in |
| Port Size | 1/2 |
| Material | Steel |
| SAE Reference No. | N/A |
| End Size | 3/8 NPT(m), 1/2 O-Ring Boss(m) |
| M | 1.22 in |
| N | 1.45 in |
| End Types | NPT & O-Ring Boss |
| Fitting Type | Elbow, 90° |
| Pipe Size | 0.375 in |
| Fitting Description | 90° Male Straight Thread O-Ring Elbow |
| Weight | 0.26 LB |

