- 90° Male Straight Thread O-Ring Elbow w/ 1/8" Male Pipe & 1/4" Male ORB Port Size
| Port Size | 1/4 |
| Material | Steel |
| M | 0.78 in |
| End Size | 1/8 NPT(m), 1/4 O-Ring Boss(m) |
| Male Pipe Size | 1/8 in |
| Fitting Description | 90° Male Straight Thread O-Ring Elbow |
| End Types | NPT & O-Ring Boss |
| Fitting Type | Elbow, 90° |
| SAE Reference No. | N/A |
| N | 1.03 in |
| No. of Ends | 2 |
| Across Wrench Flats | 1/2 in |
| Weight | 0.08 LB |

