- 90° Male Straight Thread O-Ring Street Elbow Long w/ 1" Female Pipe & 1" Male ORB Port Size
| Fitting Type | Elbow, 90° |
| Across Wrench Flats | 1 5/8 in |
| M | 1.01 in |
| End Types | NPT & O-Ring Boss |
| SAE Reference No. | N/A |
| N | 4.62 in |
| No. of Ends | 2 |
| End Size | 1 NPT(f), 1 O-Ring Boss(m) |
| Material | Steel |
| Port Size | 1 |
| Pipe Size | 1 in |
| Fitting Description | 90° Male Straight Thread O-Ring Street Elbow Long |
| Weight | 2.281 LB |

